Beli pompa air manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AQUA SYSTEM Wing Pump Piping and Equipment (Pompa Manual)
    Mulai

    Rp15.999.900

    AQUA SYSTEM Wing Pump Piping and Equipment (Pompa Manual)
    Deskripsi:
    -Can be connected to both the mating flange type and the direct piping type.-Can be used for a wide range of applications including those for emergency and for water purifier. -For water.-For transfer of emergency tanks and installation.
    atribut:
    • Handle Materials: Aluminium
    • Main Body Materials: Aluminium Casting (Main Part/Made of Gun Metal)
  2. TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp36.900

    TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Applicable Fluid: Kerosene, light oil, water
    • Discharge Rate (L/minute): 6.7
    • Finish Material: Body = Polyethylene (PE), Hose = Polyethylene (PE), Packing = None
    • Hose Length (mm): 545
    • Hose size (mm): 20
    • Overall Length (mm): 517
  3. AQUA SYSTEM Wing Pump King Series (Pompa Manual)
    Mulai

    Rp8.599.900

    AQUA SYSTEM Wing Pump King Series (Pompa Manual)
    Deskripsi:
    -Manual pump that can transport various oils up to 5000mPa·S.-The flange is a phase flange with a screw type oval.-For press-fitting of lubricating oil or transferring hydraulic fluid to machinery and equipment in ships.-Push-up 15m, Suction 6m (when drying 2.5m)
    atribut:
    • Available Viscosity: 5000mPa・S or less
    • Main Body Materials: Cast Iron (internal parts), Brass Casting
    • Handle Materials: Aluminium
  4. ASTRO PRODUCTS Hand Pump Manual for Drum (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp409.900

    ASTRO PRODUCTS Hand Pump Manual for Drum (Pompa Tangan Manual / Pompa Drum)
    atribut:
    • Hose Outer Diameter (mm): 10
    • Overall Length (mm): 1950 (with hose and pump connected)
  5. Hishiesu Pump Siphon Water (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp119.900

    Hishiesu Pump Siphon Water (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Discharge Rate (L/minute): 6
    • Hose Length (m): 0.565
    • Material: Polyethylene
    • Overall Length (mm): 650
  6. SAGISAKA Special Manual Air Pump (Pompa Angin Manual)
    Mulai

    Rp259.900

    SAGISAKA Special Manual Air Pump (Pompa Angin Manual)
    Deskripsi:
    SG standard certified product. It is a standard pump.A pump exclusively for English valves.
    atribut:
    • Color: Silver
    • Applicable Tire Valve: English style
  7. WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.
    atribut:
    • Power Source: Hand Operated
    • Includes Bung Adapter: No
    • Includes Nozzle: No
    • Includes Suction Tube: Yes
    • Metered: No
  8. TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Type: TP-011
    • Suction Tube Length (cm): 85.5
  9. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  10. ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.900

  11. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  12. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  13. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  14. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)
    Mulai

    Rp38.900

  15. ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp449.900

    ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
  16. TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    26
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): 1194
    • Hose Length (mm): 1162
    • Weight (g): 400
    • Discharge Rate (L/minute): 20
    • Pipe Length (mm): 878
Daftar Harga pompa air manual Terbaru October 2026
AQUA SYSTEM Wing Pump Piping and Equipment (Pompa Manual)Rp15.999.900
TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)Rp36.900
AQUA SYSTEM Wing Pump King Series (Pompa Manual)Rp8.599.900
ASTRO PRODUCTS Hand Pump Manual for Drum (Pompa Tangan Manual / Pompa Drum)Rp409.900
Hishiesu Pump Siphon Water (Pompa Tangan / Pompa Drum Manual)Rp119.900
SAGISAKA Special Manual Air Pump (Pompa Angin Manual)Rp259.900
WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp739.900
TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)Rp299.900
Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp29.900
ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp91.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)